Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B3601150A

  • Zoro # G8176707


product price: $67.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
3/8 in
Bore Depth
1.150"
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3601150A
Zoro #
G8176707
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Bore Depth
1.150"
Radius
Sharp Point
Bore Dia.
0.360"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1.1500 in

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiAlN
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Cutting Direction
Right Hand
Type
Solid
Series
B360
Measurement System
Fractional Inch
Material Grade - Machining
Submicron
Finish - Machining
TiAlN
Cutting Application
Boring
Features
Sharp Point
Primary Material Application
Nickel, Titanium
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Primary Material Application ISO Code
S
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.