Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B3601500A

  • Zoro # G8191215


product price: $65.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
Sharp Point
Material
Carbide
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3601500A
Zoro #
G8191215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
Sharp Point
Bore Depth
1.500"
Shank Dia.
3/8 in
Bore Dia.
0.360"
Min. Bore Dia.
0.3600 in
Max. Bore Depth
1-1/2 in

Details

Item
Boring Bar
Shank Material
Carbide
Material
Carbide
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
Finish
TiAlN
Cutting Direction
Right Hand
Angle
2 Degrees End And 6 Degrees Side Cutting
Type
Solid
Side Cutting Edge Angle
6 Degrees
Finish - Machining
TiAlN
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Boring Bar Type
Boring
Material Grade - Machining
Submicron
Shank Type - Machining
Straight with Three Flats
Features
Sharp Point
Primary Material Application ISO Code
S
Series
B360
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.