Boring Bar, 2 in L, Carbide
Mfr # B160900A
Zoro # G8427343
product price: $30.89
/eaKey Features
Overall Length
2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Radius
Sharp Point
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B160900A
Zoro #
G8427343
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
3/16 in
Radius
Sharp Point
Bore Dia.
0.160"
Bore Depth
0.900"
Max. Bore Depth
0.9000 in
Min. Bore Dia.
0.1600 in
Description
Boring Bar, Boring, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.