Shop SCIENTIFIC CUTTING TOOLS
See all product information
Create Account
Boring Bar, 2 in L, Carbide
- Mfr # B160900
- Zoro # G8133937
product price:Â
$
37.15
/ea
Key Features
Overall Length
2 in
Shank Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Shank Dia.
3/16 in
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B160900
- Zoro #
- G8133937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Shank Dia.
- 3/16 in
- Bore Dia.
- 0.160"
- Bore Depth
- 0.900"
- Radius
- Sharp Point
- Min. Bore Dia.
- 0.1600 in
- Max. Bore Depth
- 0.9000 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Sharp Point
Description
Boring Bar, Boring, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.