Shop SCIENTIFIC CUTTING TOOLS
See all product information
Create Account
Port Tool, 3/4"-16, 2-1/8 in, Straight
- Mfr # MS16142-8S
- Zoro # G8209966
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Port Size Thread Standard
UNF
Port Thread Size
3/4"-16
Pilot Dia.
0.685 in
Overall Length
3.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16142-8S
- Zoro #
- G8209966
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide Tipped
- Standards
- SAEJ1926, SAEJ514
- Primary Material Application
- Steel
- Number of Flutes
- 4
- Number of Pieces
- 1
- Application
- For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, The Minor Diameter Must Be Cut To Size Before The Tool Can Be Used
- Shank Type - Machining
- Straight
- Finish - Machining
- Bright (Uncoated)
- Shank Type
- Straight
- Primary Material Application ISO Code
- P
- Item
- Port Tool
- Style
- SAEJ1926, SAEJ514, O-Ring Boss, MS16142
- Meets/Exceeds
- SAEJ1926 And SAEJ514 Standards
- Type
- Solid Pilot
- Finish
- Bright (Uncoated)
- Measurement System
- Decimal Inch
- Material
- Carbide-Tipped
- Pilot Type
- Solid
- Shell Material
- Carbide-Tipped
- Traction Material
- Carbide-Tipped
Dimensions
- Port Size Thread Standard
- UNF
- Port Thread Size
- 3/4"-16
- Pilot Dia.
- 0.685 in
- Overall Length
- 3.57 in
- Shank Dia.
- 3/4 in
- Shank Length
- 2 1/8 in
- Spot Face Dia.
- 1.198"
- Pilot Length (In.)
- 0.660
- Tube Dia.
- 1/2 in
- Shank Dia. (In.)
- 3/4
- Spot Face Dia. (In.)
- 1.198
- Thread Size
- 3/4-16 UNF-2B
- Pilot Dia. (In.)
- 0.685
- Tube Dia. (In.)
- 1/2
- Pilot Length
- 0.555 in
- Shank Length (In.)
- 2.12
- Overall Length (In.)
- 3.57
- Shank Diameter
- 3/4 in
- Pilot Diameter
- 0.685 in
- Tube Diameter
- 1/2 in
- Wire Rope Length
- 3.57 in
- Length
- 3.57 in
Description
Port Tool, Carbide Tipped, 3/4 In.-16, UNF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.