Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port Tool, RPT, Reamer, 1 1/8-18 UNJEF

  • Mfr # RPT-16

  • Zoro # G7876495


product price: $272.78
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Port Size Thread Standard
UNEF
Port Thread Size
1 1/8"-18
Pilot Dia.
1.073 in
Overall Length
4.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT-16
Zoro #
G7876495
UPC #
-
Country of Origin
United States

Dimensions

Port Size Thread Standard
UNEF
Port Thread Size
1 1/8"-18
Pilot Dia.
1.073 in
Overall Length
4.26 in
Shank Dia.
3/4 in
Shank Length
2 in
Tube Dia. (In.)
1
Thread Size
1 1/8-18 UNJEF
Tube Dia.
1 in
Spot Face Dia. (In.)
1.428
Spot Face Dia.
1.428"
Shank Length (In.)
2.00
Pilot Length
1.015 in
Overall Length (In.)
4.26
Pilot Length (In.)
1.015
Pilot Dia. (In.)
1.073
Shank Dia. (In.)
3/4

Details

Material - Machining
Carbide Tipped
Standards
6M152, AS1300, AS4201, PS10035
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Application
For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-To-Machine Materials, Cuts Rosan Cavity Per AS1300 Specification
Shank Type
Straight
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Finish
Bright (Uncoated)
Number of Pieces
1
Material
Carbide Tipped
Item
Port Tool
Number of Flutes
4
Style
PS10035, RPT, AS1300
Meets/Exceeds
AS1300 Specifications
Type
Rosan Cavity, Reamer Pilot

Description

Port Tool, Carbide Tipped, 1 1/8 In.-18, UNEF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.