Shop SCIENTIFIC CUTTING TOOLS
See all product information
Create Account
PortTool, 1-1/16"-12, 2-1/8in, Straight
- Mfr # AS5202-12R
- Zoro # G8150274
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJ
Port Thread Size
1 1/16"-12
Pilot Dia.
0.985 in
Overall Length
4.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS5202-12R
- Zoro #
- G8150274
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide Tipped
- Standards
- AS5202
- Primary Material Application
- Steel
- Shank Type
- Straight
- Item
- Port Tool
- Shank Type - Machining
- Straight
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application ISO Code
- P
- Finish
- Bright (Uncoated)
- Number of Pieces
- 1
- Number of Flutes
- 4
- Type
- Reamer Pilot
- Material
- Carbide-Tipped
- Style
- AS5202, MS33649
- Measurement System
- Decimal Inch
- Application
- For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
- Pilot Type
- Reamer
- Shell Material
- Carbide-Tipped
- Traction Material
- Carbide-Tipped
Dimensions
- Port Size Thread Standard
- UNJ
- Port Thread Size
- 1 1/16"-12
- Pilot Dia.
- 0.985 in
- Overall Length
- 4.12 in
- Shank Dia.
- 3/4 in
- Shank Length
- 2 1/8 in
- Tube Dia.
- 3/4 in
- Pilot Dia. (In.)
- 0.985
- Overall Length (In.)
- 4.12
- Tube Dia. (In.)
- 3/4
- Shank Length (In.)
- 2.12
- Spot Face Dia.
- 1.665"
- Pilot Length
- 1.084 in
- Shank Dia. (In.)
- 3/4
- Spot Face Dia. (In.)
- 1.665
- Pilot Length (In.)
- 1.080
- Thread Size
- 1 1/16-12 UNJ-3B
- Shank Diameter
- 3/4 in
- Tube Diameter
- 3/4 in
- Pilot Diameter
- 0.985 in
- Wire Rope Length
- 4.12 in
- Length
- 4.12 in
Description
Port Tool, Carbide Tipped, 1 1/16 In.-12, UNJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.