Shop SCIENTIFIC CUTTING TOOLS
See all product information
Create Account
PortTool, 1-1/16"-12, 2-1/8in, Straight
- Mfr # MS33649-12S
- Zoro # G7855041
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Port Size Thread Standard
UNJ
Port Thread Size
1 1/16"-12
Pilot Dia.
0.983 in
Overall Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS33649-12S
- Zoro #
- G7855041
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide Tipped
- Standards
- AS5202
- Primary Material Application
- Steel
- Shank Type - Machining
- Straight
- Primary Material Application ISO Code
- P
- Application
- For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, The Minor Diameter Must Be Cut To Size Before The Tool Can Be Used
- Shank Type
- Straight
- Type
- Solid Pilot
- Style
- AS5202, MS33649
- Number of Flutes
- 4
- Finish - Machining
- Bright (Uncoated)
- Number of Pieces
- 1
- Measurement System
- Decimal Inch
- Item
- Port Tool
- Finish
- Bright (Uncoated)
- Material
- Carbide-Tipped
- Pilot Type
- Solid
- Shell Material
- Carbide-Tipped
- Traction Material
- Carbide-Tipped
Dimensions
- Port Size Thread Standard
- UNJ
- Port Thread Size
- 1 1/16"-12
- Pilot Dia.
- 0.983 in
- Overall Length
- 3.75 in
- Shank Dia.
- 3/4 in
- Shank Length
- 2 1/8 in
- Overall Length (In.)
- 3.80
- Pilot Length
- 0.64 in
- Pilot Dia. (In.)
- 0.983
- Pilot Length (In.)
- 0.800
- Spot Face Dia. (In.)
- 1.665
- Tube Dia. (In.)
- 3/4
- Tube Dia.
- 3/4 in
- Thread Size
- 1 1/16-12 UNJ-3B
- Shank Dia. (In.)
- 3/4
- Shank Length (In.)
- 2.12
- Spot Face Dia.
- 1.665"
- Tube Diameter
- 3/4 in
- Shank Diameter
- 3/4 in
- Pilot Diameter
- 0.983 in
- Wire Rope Length
- 3.75 in
- Length
- 3.75 in
Description
Port Tool, Carbide Tipped, 1 1/16 In.-12, UNJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.