Shop SCIENTIFIC CUTTING TOOLS
See all product information
Create Account
PortTool, 1-5/16"-12, 2-1/4in, Straight
- Mfr # MS16142-16S
- Zoro # G7937352
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Port Size Thread Standard
UN
Port Thread Size
1 5/16"-12
Pilot Dia.
1.225 in
Overall Length
4.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16142-16S
- Zoro #
- G7937352
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide Tipped
- Standards
- SAEJ1926-1, SAEJ514
- Primary Material Application
- All Materials
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Application
- For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, The Minor Diameter Must Be Cut To Size Before The Tool Can Be Used
- Measurement System
- Decimal Inch
- Meets/Exceeds
- SAEJ1926 And SAEJ514 Standards
- Number of Flutes
- 4
- Type
- Solid Pilot
- Material
- Carbide-Tipped
- Shank Type
- Straight
- Item
- Port Tool
- Number of Pieces
- 1
- Finish
- Bright (Uncoated)
- Style
- SAEJ1926, SAEJ514, O-Ring Boss, MS16142
- Pilot Type
- Solid
- Shell Material
- Carbide-Tipped
- Traction Material
- Carbide-Tipped
Dimensions
- Port Size Thread Standard
- UN
- Port Thread Size
- 1 5/16"-12
- Pilot Dia.
- 1.225 in
- Overall Length
- 4.05 in
- Shank Dia.
- 1 in
- Shank Length
- 2 1/4 in
- Spot Face Dia.
- 1.920"
- Shank Length (In.)
- 2.25
- Shank Dia. (In.)
- 1
- Tube Dia. (In.)
- 1
- Overall Length (In.)
- 4.05
- Pilot Length (In.)
- 0.850
- Tube Dia.
- 1 in
- Spot Face Dia. (In.)
- 1.920
- Thread Size
- 1 5/16-12 UN-2B
- Pilot Length
- 0.71 in
- Pilot Dia. (In.)
- 1.225
- Shank Diameter
- 1 in
- Tube Diameter
- 1 in
- Pilot Diameter
- 1.225 in
- Wire Rope Length
- 4.05 in
- Length
- 4.05 in
Description
Port Tool, Carbide Tipped, 1 5/16 In.-12, UN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.