M6X1.0 1690M HS TAPER HAND TAP
- Mfr # C69279
- Zoro # G123507377
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Application
For maintenance
Thread Length
1 in
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69279
- Zoro #
- G123507377
- UPC #
- 697334692799
- Country of Origin
- China
Dimensions
- Thread Length
- 1 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2-1/2 in
- Tap Thread Size
- M6-1.0
Details
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Application
- For maintenance
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Tap Chamfer
- Taper
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.