Zoro Homepage

Thd Mill, Int/Ext, SC, TiALN, No 8, 32-56 TPI

  • Mfr # SPTM120A

  • Zoro # G2962233


product price: $65.99
/ea

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.3000 in
Number of Flutes
3
Thread Size
#8-32-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM120A
Zoro #
G2962233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
0.3000 in
Thread Size
#8-32-56
Cutting Dia. (In.)
0.120
Length of Cut (In.)
0.300
Overall Length (In.)
2.0
Cutting Dia.
0.120"
Size
#8
Cutter Dia. - Machining
0.1200"
Neck Dia.
0.0700 in
Shank Length
1.7000 in
Cutter Dia.
0.1200 in

Description

Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.1200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.