Zoro Homepage

Thd Mill, Int/Ext, TiALN, 1/16, 1/8 NPT-27

  • Mfr # TMX222-27-HA

  • Zoro # G1068864


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4610 in
Number of Flutes
3
Thread Size
1/16 in, 1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMX222-27-HA
Zoro #
G1068864
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4610 in
Thread Size
1/16 in, 1/8"-27
Cutting Dia.
0.222"
Size
1/16, 1/8
Length of Cut (In.)
0.461
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.222
Cutter Dia. - Machining
0.2220"
Shank Length
2.0390 in
Cutter Dia.
0.2220 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
TiAlN
Type
Helical, Internal or External
Flutes
3
Thread Type
Pipe
Pitch
27 TPI
Nomenclature
TMX
End Mill Material
Carbide
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TMX
Material Applications
Composite, Steel
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
NPT

Description

Helical, Thread Mill, NPT, Carbide, TiAlN, 0.2220 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.