Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI

  • Mfr # SPTM240

  • Zoro # G3156334


product price: $62.79
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Number of Flutes
3
Thread Size
5/16"-16-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTM240
Zoro #
G3156334
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Thread Size
5/16"-16-48
Cutting Dia.
0.240"
Length of Cut (In.)
0.500
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.240
Size
5/16
Neck Dia.
0.1530 in
Shank Length
2 in
Cutter Dia. - Machining
0.2400"
Cutter Dia.
0.2400 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Thread Type
Inch
End Mill Material
Carbide
Finish
polished
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
16 to 48 TPI
Type
Single Profile, Internal or External
Flutes
4
Nomenclature
SPTM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material Applications
Composite, Hardened Steel, Steel
List Number
SPTM
Primary Material Application
All Materials
Series
SPTM
Flute Type
Single Profile
Thread Standard
UN
Pitch Range
16-48

Description

Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.