Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, STAG, 7/16-24, 0.856 Cut, TiAlN

  • Mfr # TM350-24A

  • Zoro # G8201322


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
0.8560 in
Number of Flutes
4
Thread Size
7/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM350-24A
Zoro #
G8201322
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
0.8560 in
Thread Size
7/16"-24
Cutting Dia. (In.)
0.350
Cutting Dia.
0.350"
Overall Length (In.)
6
Length of Cut (In.)
0.856
Shank Length
5.1440 in
Cutter Dia. - Machining
0.3500"
Cutter Dia.
0.3500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Inch
Nomenclature
TM
Pitch
24 TPI
End Mill Material
Carbide
Flutes
4
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Type
Staggered Tooth, Internal or External Threads
Finish
TiAlN
Measurement System
Fractional Inch
List Number
TM
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 0.3500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.