Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Straight, Int, SC, TiALN, M6x0.75mm

  • Mfr # TM6-.75MM-A

  • Zoro # G1339597


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5430 in
Number of Flutes
3
Thread Size
M6x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM6-.75MM-A
Zoro #
G1339597
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5430 in
Thread Size
M6x0.75
Cutting Dia.
0.170"
Length of Cut (In.)
0.543
Cutting Dia. (In.)
0.170
Overall Length (In.)
2.5
Size
M6
Shank Length
1.9570 in
Cutter Dia. - Machining
0.1700"
Cutter Dia.
0.1700 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
0.75mm
Thread Type
Metric
Type
Straight, Internal
End Mill Material
Carbide
Flutes
3
Finish
TiAlN
Drilling Tool Configuration
Individual
Material Applications
Composite, Hardened Steel, Steel
Measurement System
Metric
List Number
TM
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.1700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.