Zoro Homepage

Thd Mill, Straight, Int, TiALN, M14x1.25mm

  • Mfr # TM14-1.25MM-A

  • Zoro # G2095947


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1030 in
Number of Flutes
4
Thread Size
M14x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM14-1.25MM-A
Zoro #
G2095947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1030 in
Thread Size
M14x1.25
Size
M14
Overall Length (In.)
3.5
Cutting Dia.
0.450"
Cutting Dia. (In.)
0.450
Length of Cut (In.)
1.103
Shank Length
2.3970 in
Cutter Dia. - Machining
0.4500"
Cutter Dia.
0.4500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Thread Type
Metric
Pitch
1.25mm
Type
Straight, Internal
Flutes
4
End Mill Material
Carbide
Finish
TiAlN
Material Applications
Composite, Steel
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.4500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.