Zoro Homepage

Thread Mill, He, Int, SC, TiALN, M12x1.75mm

  • Mfr # TMI12-1.75-HA

  • Zoro # G3270303


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00 mm
Shank Dia.
10.00 mm
Length of Cut
0.9230 in
Number of Flutes
4
Thread Size
M12x1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI12-1.75-HA
Zoro #
G3270303
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00 mm
Shank Dia.
10.00 mm
Length of Cut
0.9230 in
Thread Size
M12x1.75
Cutting Dia. (In.)
0.360
Size
M12
Length of Cut (In.)
0.923
Cutting Dia.
0.360"
Overall Length (In.)
3.94
Cutter Dia. - Machining
0.3600"
Cutter Dia.
0.3600 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
TiAlN
Flutes
4
Type
Helical, Internal
Thread Type
Metric
Nomenclature
TMI
End Mill Material
Carbide
Pitch
1.75mm
Measurement System
Metric
Material Applications
Composite, Steel
List Number
TMI
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3600 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.