Shop SCOTCH
See all product information
Create Account
1in x 60 yds. (6 Pack) 3M 2525 Flatback Tape, 6PK
- Mfr # T94525256PK
- Zoro # G424479311
product price:Â
$
288.99
/pk of 6, $48.17/ea
Free Shipping & Returns
Key Features
Tape Length
60 yds
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T94525256PK
- Zoro #
- G424479311
- UPC #
- 841436003483
- Country of Origin
- United States
- Tape Color
- Orange
- Item
- Tape
Dimensions
- Tape Length
- 60 yds
- Tape Width
- 1 in
- Tape Core Diameter
- 3 in
Description
1in x 60 yds. (6 Pack) 3M 2525 Flatback Tape. Use for holding, splicing or masking applications where high adhesion strength, high temperature capability and high backing strength are required. Moisture resistant._x000D_ High visibility._x000D_ Not recommended for outdoor applications or prolonged periods of sunlight exposure as tape may become very difficult to remove._x000D_ Withstands temperatures up to 300 Degrees F. for 1 hour._x000D_ Orange flatback paper with rubber adhesive._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.