3in x 60 yds. (6 Pack) 3M 2393 Masking Tape, 6PK
- Mfr # T93823936PK
- Zoro # G424479281
product price:Â
$
698.99
/pk of 6, $116.50/ea
Free Shipping & Returns
Key Features
Tape Length
60 yds
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T93823936PK
- Zoro #
- G424479281
- UPC #
- 841436008334
- Country of Origin
- United States
Dimensions
- Tape Width
- 3 in
- Tape Length
- 60 yds
- Tape Core Diameter
- 3 in
Details
- Tape Color
- Tan
- Item
- Tape
Description
3in x 60 yds. (6 Pack) 3M 2393 Masking Tape. Specifically designed for applications where easy removal after bake is important. Offers excellent paint mask performance with high solids paints and clear coatings as used in the transportation industry._x000D_ Tape can be removed hot or cold from most surfaces._x000D_ Provides instant adhesion and resists lifting or curling._x000D_ Withstands temperatures up to 325 Degrees F. for 30 minutes._x000D_ Crepe paper backing with rubber adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.