Shop SCOTCH
See all product information
Create Account
1in x 72 yds. (12 Pack) Transparent Tape 600, 12PK
- Mfr # T96560012PK
- Zoro # G024479278
product price:Â
$
304.99
/pk of 12, $25.42/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Tape Length
72 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T96560012PK
- Zoro #
- G024479278
- UPC #
- 848109022178
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Transparent
Dimensions
- Tape Core Diameter
- 3 in
- Tape Width
- 1 in
- Tape Length
- 72 yds
Description
1in x 72 yds. (12 Pack) Scotch 600 MultiTask Tape. Premium transparent tape with a glossy finish. Excellent multi-purpose tape. Use for gift_x000D_ wrapping, combining, attaching and miscellaneous store use. Acrylic adhesive._x000D_ Resists splitting and tearing._x000D_ Easy to handle and apply._x000D_ Resists yellowing and drying out._x000D_ Data Sheet_x000D_ Dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.