Shop SCOTCH
See all product information
Create Account
600 MultiTask Tape, 2.3 Mil, 1/2" x 72 Yds., Transparent, PK72
Mfr # T963600
Zoro # G6626621
product price:Â $768.99
/pk 72, $10.68/ea
Free Shipping & Returns
Key Features
Features
Excellent Choice for Use On Fabrics; Meets CID A-A-113 Type 1 Class A
Length
72 yd
Material
Acrylic, UPVC
Tape Adhesive Strength
28 oz/in
Tape Thickness
2.3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T963600
- Zoro #
- G6626621
- UPC #
- 51131068216
- Country of Origin
- United States
Dimensions
- Length
- 72 yd
- Width
- 0.5 in
- Tape Thickness
- 2.3 mil
- Tape Core Diameter
- 3 in
Details
- Item
- Packing Tape
- Features
- Excellent Choice for Use On Fabrics; Meets CID A-A-113 Type 1 Class A
- Material
- Acrylic, UPVC
- Tape Adhesive Strength
- 28 oz/in
- Tape Color
- Clear
- Tape Tensile Strength
- 28 lb/in
- Series
- 600
- Max. Tape Performance Temp.
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Backing Material
- UPVC
- Tape Adhesive
- Acrylic
Description
Tape,Scotch 600,1/2x72 yd.,PK72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.