B-DrectonlFlmentTp8959Clr, 19, PK48
Mfr # 8959
Zoro # G3972871
product price: $764.99
/pk 48, $15.94/ea
Free Shipping & Returns
Key Features
Tensile Strength
150 lb./in.
Adhesion Strength
100 oz./in.
Thickness
5.7 mil
Performance Temp.
40 Degrees to 80 Degrees F
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8959
Zoro #
G3972871
UPC #
00021200882265
Country of Origin
Italy
Dimensions
Thickness
5.7 mil
Width
12"
Length
180 yd.
Details
Item
B-DrectonlFlmentTp8959Clr,19,PK48
Tensile Strength
150 lb./in.
Adhesion Strength
100 oz./in.
Performance Temp.
40 Degrees to 80 Degrees F
Color
Clear
Material
Pressure Sensitive Modified Synthetic Rubber Resin Adhesive
Description
B-DrectonlFlmentTp8959Clr,19,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.