Shop UNIVERSAL
See all product information
Create Account
Filament Tape, 1" x 60 yd.
Mfr # UNV78001
Zoro # G322771234
product price:Â
$
4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Tape Adhesive
Synthetic Rubber
Tape Backing Material
Plastic
Tape Length
59.93 yd
Tape Thickness
6.2 mil
Tape Width
0.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV78001
- Zoro #
- G322771234
- UPC #
- 087547780015
- Country of Origin
- China
Dimensions
- Tape Length
- 59.93 yd
- Tape Thickness
- 6.2 mil
- Tape Width
- 0.94 in
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Synthetic Rubber
- Tape Backing Material
- Plastic
- Item
- Packaging Tape
- Tape Color
- Clear
- Tape Tensile Strength
- 190 lb/in
Description
Strapping Tape