Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 48" Dia, No Hole, Aluminum Oxide
- Mfr # 7010309525
- Zoro # G1191572
product price:Â
$
347.99
/ea
Sold in multiples of 2 for
$695.98
Free Shipping & Returns
Key Features
Disc Diameter
48 in
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
N/A Unavailable
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010309525
- Zoro #
- G1191572
- UPC #
- 00048011933481
- Country of Origin
- United States
- Item
- Hook-and-Loop Surface Conditioning Disc
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Aluminum Oxide
- Grit
- N/A Unavailable
- Abrasive Type
- Non-Woven
- Grade
- Coarse
- Series
- SE-DH
- Color
- Brown
- Abrasive Grade
- Coarse
- Resistance Properties
- Load
- Number of Vacuum Holes
- Non-Vacuum
- Coating Coverage
- Open
- Disc Attachment Method
- Hook-and-Loop
Dimensions
- Disc Diameter
- 48 in
- Overall Diameter
- 48 in
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Coarse, Grit N/A Unavailable, Overall Diameter 48 in, Series SE-DH, Resistance Properties Load, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.