Scotch-Brite
Radial Bristle Disc, 6" dia., Arbor Hole
Mfr # 7000144604
Zoro # G1190400
Sold in multiples of 2 for $725.98
Free Shipping & Returns
$725.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Type C
- Abrasive Material Ceramic
- Brush Dia. 6 in
- Abrasive Grit 400
- Max. RPM 6,000 RPM
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 0.35 Cu. Ft. L-Series Blast Pot (1003506)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- RAYTECH Porcelain Media, Ball, 3mm (41-218)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #150 Hook & Loop, 4 Holes Vented (M-179397)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 120G (7000000744)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2 In Dia, 80G, PK80 (7100138293)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 80G (61500132214)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 120G, PK80 (7100138296)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 50G (7000000742)
- SCOTCH-BRITE Bristle Disc, 2 in., PK10 (07528)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 4" (0002225700)
- Scotch-Brite Abrasive Bristle Disc and Brushes