Scotch-Brite
Sanding Hand Pad, 9" L, 5" W, Non-Woven
Mfr # 7100112579
Zoro # G1196560
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 5 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Very Fine
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5InExtra-SoftBackingPadforROS10/20VS-Ser (RS033)
- PFERD TC Bur 5/8 x 1/4" EDGE 1/8" Radius ECS - 5/8" x 1/8", 1/4" Shank (25149)
- DYNABRADE Belt, 80G, 1/2"X24" (82577)
- PFERD 1" PSF Crimped End Brush - .020 CS Wire, 1/4" Shank (764459)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Ult.F (7100089226)
- SCOTCH-BRITE Sanding Hand Pad, Alum.Silicate, SF, PK60 (7000120879)
- SCOTCH-BRITE Sanding Hand Pad, Maroon, 9 in. L, PK60 (7100023339)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Heavy Duty Sanding Hand Pad (7100080459)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7000121091)
- SCOTCH-BRITE SandingHandPad, Alum. Oxide, Medium, PK40 (7000000715)
- FINISH 1ST Abrasive Hand Pad, 9 In., Maroon, PK10 (8327035)
- Scotch-Brite Abrasive Pads & Sponges