Shop SCOTCH
See all product information
Create Account
Carton Sealing Tape, 2.1 mil, Clear, PK4
Mfr # 371+
Zoro # G3162600
product price:Â $357.99
/pk 4, $89.50/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
2.1 mil
Tape Shape
Continuous Roll
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 371+
- Zoro #
- G3162600
- UPC #
- 00638060121993
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 2.1 mil
- Tape Core Diameter
- 3 in
- Imperial Tape Length
- 1,640.42 yd
- Tape Roll Diameter
- 14.37 in
- Length
- 1640.42 yd
- Width
- 2.83 in
Details
- Item
- Carton Sealing Tape
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Hot Melt Synthetic Rubber
- Tape Shape
- Continuous Roll
- Tape Color
- Clear
- Tape Adhesive Strength
- 42 oz/in
- Tape Application
- Machine
- Min. Tape Performance Temp.
- 35 Degrees F
- Max. Tape Performance Temp.
- Not Rated
- Tape Elongation
- 160 %
- Tape Tensile Strength
- 22 lb/in
- Series
- 371+
- Tape Strength Rating
- Light Duty
- Recycled Cardboard Capable
- Recycled Cardboard Capable
- Message
- No Message
- Material
- Polypropylene, Rubber
- Tape Paper Weight
- Not Rated
Description
Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 2.1 mil, Imperial Tape Length 1,640 yd, Imperial Tape Width 3 in, Metric Tape Length 1,500 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Series 371+, Tape Adhesive Strength 42 oz/in, Tape Backing Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.