Shop SCOTCH

Color Coding Tape, 2.5 mil, Red, PK24

  • Mfr # 373

  • Zoro # G1963810


product price:  $421.99
/pk 24, $17.58/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Biaxially Oriented Polypropylene (BOPP)
Tape Adhesive
Synthetic Rubber
Tape Thickness
2.5 mil
Tape Color
Red
Tape Adhesive Strength
50 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373
Zoro #
G1963810
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Width
72 mm
Length
50 m
Tape Roll Diameter
4.04 in
Tape Core Diameter
3 in

Details

Item
Color Coding Tape
Tape Backing Material
Biaxially Oriented Polypropylene (BOPP)
Tape Adhesive
Synthetic Rubber
Tape Color
Red
Tape Adhesive Strength
50 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Material
Polypropylene
Series
373
Tape Tensile Strength
30 lb/in
Max. Tape Performance Temp.
Not Rated
Message
No Message
Recycled Cardboard Capable
Recycled Cardboard Capable
Tape Shape
Roll

Description

Red, Tape Adhesive Hot Melt, Tape Application Hand, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Color Coding Tape, Message Not Applicable, Series 373, Tape Adhesive Strength 50 oz/in, Tape Backing Material Polypropylene, Tape Roll Diameter 4.04 in, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.