Shop SEAMAN PAPER
See all product information
Create Account
20X30 Green Tea Paper, 480PK
Mfr # 20300020
Zoro # G423352240
product price:Â
$
58.45
/pk of 480, $0.12/ea
Key Features
Color
Green Tea
Material
Paper
Packing Paper Form
Sheets
Sheet Length
30 in
Packing Paper Type
Tissue Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20300020
- Zoro #
- G423352240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Length
- 30 in
- Sheet Width
- 20 in
Details
- Color
- Green Tea
- Item
- Tissue Paper
- Material
- Paper
- Packing Paper Form
- Sheets
- Packing Paper Type
- Tissue Paper
- Sheets per Bundle
- 480
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.