Scotch
Dry Erase Tape, 3" Core, 1.88" x 5 yds, White
- Mfr # 1905R-DE-WHT
- Zoro # G4585330
$6.15
/ea
Subtotal: $6.15
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Size 1.88" x 5 yds
- Finish Dry Erase
- Grade Medium-Duty
- Adhesive Material Acrylic
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SCOTCH Trans Tape 174, 1/2"x1000", 144/p, PK144 174
- SCOTCH Magic Tape 6122MP, 3/4"x650", 16/pk, PK16 6122
- SCOTCH Trans Tape 600 Clear, 1/2"x1296", PK144 600
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x1000", 12 Rolls/BD PK MMM600K6BD
- SCOTCH Desktop Tape Dispenser, 3/4" C-40
- SCOTCH Magic Tape 4105, 3/4"x300", 24/pk, PK24 4105
- SCOTCH PINK -ATG GUN W/2 ROLLS 085
- SCOTCH Magic Tape 117S, 3/4"x675", PK144 117S
- SCOTCH Magic Trans Tpe, 810H2, 1/2"x1296", 48, PK48 810H2
- SCOTCH Tape, Magic, W/Dspnsr, PK10 810K10C17MB
- 3M Transparent Tape, 3/4 x 2592 in., PK2 600-2P34-72
- Scotch