Scotch
Magic Tape, 1/2 x 1296 in., Clear, PK3
- Zoro #: G4071728
- Mfr #: 810H3
Hover or click to zoom Tap to zoom
Key Features
- Tape Backing Material: Plastic
- Tape Width: 0.5"
- Tape Length: 36 yds
- Tape Core Diameter: 1"
- Length: 36 yds
- Width: 0.5"
- Color: Clear
- Material: Plastic
$8.09
Pk of 3, $2.70/ea
Subtotal: $8.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SCOTCH Restickable Mounting Tabs, Removable, Holds Up to 1 lb, 1 x 3, Clear, PK6 PK R101
- SCOTCH Magic Tape 3105 3/4"x300", 72/pk, PK72 3105
- SCOTCH Magic Tape, Eco Friendly, 3/4x900 in., PK6 8126PC38
- SCOTCH Chalkboard Tape, 3in Core, 1.88in x 5 yds, Black 1905R-CB-BLK
- SCOTCH Magic Tape 205, 3/4"x500" (19mmx12, PK72 205
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x36 Yds, 12Rolls/BD PK MMM6006PKBD
- SCOTCH Magic Tape Refill, 3" Core, 0.5" x 72 yds, Clear, 2PK 810-2P12-72
- SCOTCH Magic Tape 105, 3/4"x300", PK144 99868810
- SCOTCH Magic Tape 810, 1"x2592", PK36 810
- UNIVERSAL Invisible Tape, Write On, 3/4 in. x 36 yd. UNV81236
- SCHOOL SMART Weighted Modern Decor Tape Dispenser with 1 in Core, 1/2 - 3/4 W in Tape, Black 040617
- Scotch