Shop SCOTCH
See all product information
Create Account
Expressions Washi Tape, .59" x 275", Speckled Gold Pastel Pink, 2PK
- Mfr # C614-P2
- Zoro # G523724190
product price:Â
$
15.19
/pk of 2, $7.60/ea
Key Features
Size
0.59 in x 275 in
Color
Speckled Gold Pastel Pink
Includes
2 Rolls
Gauge Case Material
Paper, Synthetic Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C614-P2
- Zoro #
- G523724190
- UPC #
- 194629163670
- Country of Origin
- China
- Color
- Speckled Gold Pastel Pink
- Includes
- 2 Rolls
- Gauge Case Material
- Paper, Synthetic Acrylic
Dimensions
- Size
- 0.59 in x 275 in
Description
From the brand you trust for all things tape, Scotch Brand brings you Scotch Washi Tape in dozens of colors and patterns. The perfect all-purpose product to keep in your creativity toolbox, Scotch Washi Tape is the simple solution for everything from adding a personal touch to a gift to DIYing home decor, and everything in between. There's no end to the creative ways you can use Scotch Washi Tape, so stock up on our ever-evolving library of tapes and let your creativity roll. Sold as a pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.