Transparent Tape, 3/4" x 1000", 12PK
- Mfr # 7100104287
- Zoro # G723724150
product price:Â
$
63.69
/pk of 12, $5.31/ea
Key Features
Size
3/4 in x 1000 in
Includes
12 Rolls
Gauge Case Material
Cellulose Film Products
Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100104287
- Zoro #
- G723724150
- UPC #
- 021200472701
- Country of Origin
- United States
Dimensions
- Size
- 3/4 in x 1000 in
Details
- Includes
- 12 Rolls
- Gauge Case Material
- Cellulose Film Products
- Color
- Transparent
Description
When you have a million and one things to do, there's one tape to get - Scotch Transparent Tape. It's clearly strong and holds things together in an instant and its adhesive holds for a long time. It's the perfect multi-purpose tape and ideal for many of the jobs you need to get done. Using 3M adhesive technology, it goes on transparently and won't yellow with age. Scotch Transparent Tape Refills fit into all standard dispensers, glide off the roll smoothly, and cut easily without wasted tape. Whether you are at home, work, or school - Scotch Transparent Tape helps you tackle whatever task you need to get done. Each roll measures 3/4" x 1000". Each pack includes 12 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.