Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filament Tape, Polypropylene, Clear, PK36

  • Mfr # 8959

  • Zoro # G9183030


product price: $789.99
/pk 36, $21.94/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
5.7 mil
Tape Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8959
Zoro #
G9183030
UPC #
00021200882272
Country of Origin
United States

Dimensions

Tape Thickness
5.7 mil
Tape Width
1 in
Tape Length
164 ft
Tape Core Diameter
3 in
Width
25mm
Length
50m
Thickness
5.70 mil
Imperial Tape Length
164 ft
Imperial Tape Width
1 in
Metric Tape Length
50 m
Metric Tape Width
25 mm
Tape Roll Diameter
4.04 in

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Min. Tape Performance Temp.
35 Degrees F
Tape Tensile Strength
150 lb/in
Series
8959
Tape Adhesive Strength
100 oz/in
Tape Elongation
6 %
Standards
ISO 9001, ASTM D3759, D3652, ASTM D3330
Material
Polypropylene
Color
Clear
Tape Strength Rating
Standard Duty
Package Configuration
Case
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Tape Application
Hand

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 150 lb/in, Tape Thickness 5.7 mil, Imperial Tape Length 164 ft, Imperial Tape Width 1 in, Metric Tape Length 50 m, Metric Tape Width 25 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Strapping Tape, Message Not Applicable, Package Configuration Case, Series 8959, Shelf Life 18 mo, ISO 9001, ASTM D3759, D3652, ASTM D3330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.