Shop UNIVERSAL
See all product information
Create Account
Filament Tape, 24mm x 54.8m, Clear
Mfr # UNV31624
Zoro # G222770412
product price:Â
$
9.29
/ea
Sold in multiples of 2 for $18.58
Key Features
Tape Backing Material
Plastic
Tape Thickness
7.4 mil
Tape Width
0.94 in
Tape Adhesive
Synthetic Rubber
Tape Length
59.93 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV31624
- Zoro #
- G222770412
- UPC #
- 087547316245
- Country of Origin
- China
- Tape Backing Material
- Plastic
- Item
- Packaging Tape
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Clear
- Tape Tensile Strength
- 350 lb/in
Description
A medium strength fiberglass reinforced biaxially-oriented polypropylene (BOPP) film tape with an aggressive solvent-less' pressure-sensitive synthetic rubber adhesive. Exhibits high impact strength. Excellent adhesion to kraft cartons and bundling applications. For heavy-duty strapping and packaging where strength matters. Hot melt adhesive gives a stronger holding power. Film backing, reinforced with fiberglass filament.