Shop UNIVERSAL
See all product information
Create Account
Clear Filament Tape 350, 48mmx54.8m
Mfr # UNV31648
Zoro # G922770354
product price:Â
$
11.89
/ea
Key Features
Tape Tensile Strength
350 lb/in
Tape Adhesive
Synthetic Rubber
Tape Backing Material
Plastic
Tape Width
1.89 in
Tape Length
59.93 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV31648
- Zoro #
- G922770354
- UPC #
- 087547316481
- Country of Origin
- China
Dimensions
- Tape Width
- 1.89 in
- Tape Length
- 59.93 yd
- Tape Thickness
- 7.4 mil
- Tape Core Diameter
- 3 in
Details
- Tape Tensile Strength
- 350 lb/in
- Tape Adhesive
- Synthetic Rubber
- Tape Backing Material
- Plastic
- Tape Color
- Clear
- Item
- Packaging Tape
Description
Filament Tape