Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filament Tape, White

  • Mfr # 8959

  • Zoro # G4071536


product price: $43.19
/ea

Key Features

Color
Clear
Adhesion Strength
100 oz./in.
Tensile Strength
150 lb./in.
Performance Temp.
40 Degrees to 80 Degrees F
Material
Pressure Sensitive Synthetic Rubber-Resin Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8959
Zoro #
G4071536
UPC #
-
Country of Origin
Canada

Dimensions

Thickness
5.7 mil

Details

Item
Strapping Tape
Color
Clear
Adhesion Strength
100 oz./in.
Tensile Strength
150 lb./in.
Performance Temp.
40 Degrees to 80 Degrees F
Material
Pressure Sensitive Synthetic Rubber-Resin Adhesive

Description

Strapping Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.