Shop SCOTCH

Fine Line Tape Green, 3/8x60yd, 5 mil, PK96, 3/8 in W x 60 yd. L, 5 mil Thick, Yellow, 96 PK

  • Mfr # 70-0060-4399-9

  • Zoro # G4529117


product price:  $2,505.99
/pk 96, $26.10/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Length
60 yd.
Tape Width
3/8 in
Shape
Roll
Material
Adhesive: Natural Rubber; Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70-0060-4399-9
Zoro #
G4529117
UPC #
021200063022
Country of Origin
United States

Dimensions

Tape Length
60 yd.
Tape Width
3/8 in
Thickness
5 mil
Tape Thickness
5 mil
Width
3/8"
Length
60 yd.

Details

Item
Fine Line Tape Green,3/8x60yd,5 mil,PK96
Tape Color
Yellow
Shape
Roll
Material
Adhesive: Natural Rubber; Polypropylene
Tensile Strength
22 lb./in.
Tape Adhesive
Rubber
Tape Tensile Strength
22 lb./in
Tape Shape
Roll
Number of Adhesive Sides
1

Description

Fine Line Tape Green,3/8x60yd,5 mil,PK96, Number of Adhesive Sides 1, Package Quantity 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.