Shop TAMIYA PAINT

TAM85029 3 oz. Spray Lacquer TS29; Semi-Gloss Black

  • Mfr # TAM85029

  • Zoro # G903992966


product price:  $22.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAM85029
Zoro #
G903992966
UPC #
-
Country of Origin
China

Description

Tamiya Paint maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.

Features
  • These cans of spray paint are extremely useful for painting large surfaces
  • The paint is a synthetic lacquer that cures in a short period of time
  • Each can contains 100ml of paint, which is enough to fully cover 2 or 3, 1/24 scale sized car bodies
  • Tamiya spray paints are not affected by acrylic or enamel paints
Specifications
  • Volume: 100ml

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.