Shop SCOTCH
See all product information
Lt Duty Pack Tape, Clear, 4IN X 72YD, PK12
Mfr # 681
Zoro # G716591912
product price:Â $1,939.99
/pk 12, $161.67/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Natural Rubber
Width
4 in
Length
72 yd
Tape Color
Clear
Tape Backing Material
UPVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
681
Zoro #
G716591912
UPC #
00021200034862
Country of Origin
United States
Dimensions
Width
4 in
Length
72 yd
Tape Core Diameter
3 in
Tape Thickness
2.4 mil
Details
Tape Adhesive
Natural Rubber
Item
Packing Tape
Tape Color
Clear
Tape Backing Material
UPVC
Tape Application
Hand
Tape Tensile Strength
25 lb/in
Series
681
Material
UPVC, Rubber
Message
No Message
Description
Lt Duty Pack Tape,Clear,4IN X 72YD, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.