Scotch
Magic Tape, 1/2 x 450 in.
Mfr # 104
Zoro # G4072726
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.5"
- Tape Length 37.5 ft
- Tape Color Transparent
- Includes (1) Dispenser
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Yellow, PK12 (UNV35664)
- UNIVERSAL Woodcase Pencil, #2 HB, Yellow, PK12 (UNV55400)
- ADAM EQUIPMENT Bench Compact Counting Scale (LBX 6)
- EPSON T126320S, 126, DURABrite Ultra High-Yield (T126320-S)
- SCOTCH Removable Tape, 1in Core, 0.5 x 36 yds, Transparent (811)
- SCOTCH Tape, DispnSilver, Transp, 1/2x450 (144)
- SCOTCH Magic Tape, 1/2 x 1296 in., Clear, PK3 (810H3)
- SCOTCH Extra Strength Adhesive Roller (6055ES)
- SCOTCH Dispenser, 1-3" Core, Black (C24)
- SCOTCH Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 54.17 ft., Clear, PK4 (4183)
- 3M Command™ Poster Strips, PK72 (MMM17024)
- Scotch