Non Adhesive Cambric Tape, 60 yd L x 3/4 in W, 7 mil Thick, Varnish Cambric Fabric

  • Mfr # 7000031578

  • Zoro # G016314778


product price:  $81.25
/ea
Sold in multiples of 20 for $1,625.00
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Thickness
7 mil
Color
Yellow
Width
0.75 in
Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000031578
Zoro #
G016314778
UPC #
54007417200
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
0.75 in
Length
60 yd

Details

Tape Color
Yellow
Color
Yellow

Description

Scotch non-adhesive premium grade insulating tape 60 yd length, 3/4 in W, 7 mm thickness, varnish cambric fabric, yellow, cotton cloth backing, 800 v/mil dielectric strength, 50 in-lb tensile strength, 220 DegF maximum operating, 32 DegF minimum operating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.