Shop All Packing Tapes
Scotch
Scotch Sealing Tape Clear, 48 mm x 100 m
Mfr # 373+
Zoro # G106878975
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 2.5 mil
- Tape Color Clear
- Tape Adhesive Strength 50 oz/in
Product Information
- Brand Scotch
- MFR # 373+
- Zoro # G106878975
- UPC # 00638060538463
- Country of Origin United States
- Category Packing Tapes
Dimensions
Metric Tape Length | 100 m |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 48 mm |
Imperial Tape Length | 110 yd |
Details
Description
Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 110 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Carton Sealing Tape, Package Configuration Roll, Series 373+, ASTM D3652, ASTM D3330, ASTM D3759, Tape Adhesive Strength 50 oz/in, Tape Backing Material Polypropylene, Tape Elongation 160 Percent, Imperial Tape WxL 1 7/8 in x 110 yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desk Display Unit, 10 A5 Size Assorted Color Pockets (D291A5)
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- ZERUST Zerust Yellow VCI Poly Tubing, 4 Mil, 12 (200-F-00052)
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- SCOTCH Carton Sealing Tape, Blue, 48mm x 50m (373)
- SCOTCH Packing Tape, 1-7/8"x54.6 Yds., 3" Core, 6/PK, Clear 6PK (MMM33506)
- SCOTCH Shipping Tape, Heavy-duty, 1-7/8"x49.2 Yds, 6/PK, CL 6PK (MMM3750G6)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- DUCK BRAND Carton Tape, 1.88"x60 yd., 3", Clear, PK3 (HP260C-03)
- Scotch Packing Tape & Dispensers