Shop SCOTCH
See all product information
Create Account
Series Packaging Tape, 54.6 yd L, Clear, 1.88 in W, 2.4 mil THK, Polypropylene Backing
Mfr # 3650-RD
Zoro # G423562571
product price:Â $14.15
/eaKey Features
Width
1.88 in
Tape Backing Material
Polypropylene
Series
3650
Max. Tape Performance Temp.
160 Degrees F
Material
Acrylic (Adhesive), Polypropylene (Backing)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650-RD
- Zoro #
- G423562571
- UPC #
- 051131799110
- Country of Origin
- United States
Dimensions
- Width
- 1.88 in
- Tape Core Diameter
- 3 in
- Tape Thickness
- 2.4 mil
- Length
- 54.6 yd
- Imperial Tape Width
- 1.88 in
- Imperial Tape Length
- 54.6 yd
Details
- Tape Backing Material
- Polypropylene
- Series
- 3650
- Max. Tape Performance Temp.
- 160 Degrees F
- Material
- Acrylic (Adhesive), Polypropylene (Backing)
- Item
- Packaging Tape
- Tape Adhesive
- Acrylic
- Tape Color
- Clear
- Tape Application
- Hand
- Message
- No Message
Description
For the memories you want to keep for a long time and for documents that must be kept safe. Put Scotch long-lasting storage packaging tape on the job to seal boxes in storage. Designed for lasting protection, this tape creates a durable seal with its long-lasting adhesive. This tough tape is clear to the core, UV-resistant and stays sealed even in extreme temperatures -25 to 160 deg F. The included refillable dispenser has fallback tabs to ensure the tape won't fall back on the roll. Scotch long-lasting storage packaging tape withstands extreme conditions and stands guard for lasting protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.