Shop SCOTCH
See all product information
Create Account
Strapping Tape, 4.6 mil Thick, 1 in W x 60 yd L, Blue, 36 PK
- Mfr # T9158898
- Zoro # G6593986
product price:Â
$
409.99
/pk of 36, $11.39/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Width
1 in
Tape Backing Material
Plastic
Tape Paper Weight
Not Rated
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9158898
- Zoro #
- G6593986
- UPC #
- 21200423017
- Country of Origin
- China
- Item
- Strapping Tape
- Material
- Polypropylene
- Tape Backing Material
- Plastic
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Tensile Strength
- 160 lb/in
- Series
- 8898
- Tape Application
- Hand
- Tape Adhesive
- Pressure-Sensitive Synthetic Rubber
- Tape Color
- Blue
Dimensions
- Width
- 1 in
- Length
- 60 yd
- Tape Thickness
- 4.6 mil
Description
Strapping Tape,1 In. x 60 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.