Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tape, 6.6 mil, Clear

  • Mfr # 898

  • Zoro # G906427762


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
6.6 mil
Tape Width
0.5 in
Tape Length
1,082 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
898
Zoro #
G906427762
UPC #
00021200398001
Country of Origin
Canada

Dimensions

Tape Thickness
6.6 mil
Tape Width
0.5 in
Tape Length
1,082 ft
Tape Core Diameter
3 in
Imperial Tape Width
1/2 in
Imperial Tape Length
1,082 ft
Tape Roll Diameter
14.7 in
Metric Tape Width
12 mm
Metric Tape Length
330 m

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Color
Clear
Min. Tape Performance Temp.
35 Degrees F
Tape Tensile Strength
380 lb/in
Series
898
Tape Adhesive Strength
70 oz/in
Tape Elongation
5 %
Tape Strength Rating
Heavy Duty
Standards
Meets ASTM D5330, Type II
Package Configuration
Roll
Recycled Cardboard Capable
Recycled Cardboard Capable
Tape Application
Machine

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Strength Rating Heavy Duty, Tape Tensile Strength 380 lb/in, Tape Thickness 6.6 mil, Imperial Tape Length 1,082 ft, Imperial Tape Width 1/2 in, Metric Tape Length 330 m, Metric Tape Width 12 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Strapping Tape, Message Not Applicable, Package Configuration Roll, Series 898, Meets ASTM D5330, Type II, Tape Adhesive Strength 70 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.