Scotch
White Adhesive Putty, 2oz.
Mfr # 860
Zoro # G4071545
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Color White
- Product Type Mounting Putty
- Container Size 2 oz
- For Use With Cards, Papers, Photos
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA FOILTAPE 1.89""X50.3YD (1541239)
- WELD-ON Multi-Purpose Clear Medium Bodied Pint (13989)
- DAP 32OZ LTX Plas WD Filler (525)
- 3M Specialty Adhesive Remover, Hi-Strength 90 Series, Transparent, 1 qt, Can (7000023924)
- PIG PIG Plug-N-Seal No-Freeze Patching Paste ext. dia. 3.5" x 2.5" H (PTY223)
- BLACK SWAN Stainless Putty - 14 oz. (01000)
- BLUE MAGIC 2 oz. Gray Metal Epoxy Putty (16002TRI)
- J-B WELD Epoxy Putty, WaterWeld, Marine Repair, 2 ox, Stick, White (8277)
- OATEY Off-White STA PUT® Non-Staining Plumber's Putty, 14 oz. Bucket (25171)
- LOCTITE Gray Putty Putty, 3 lb. Can (209827)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- Scotch Repair Putties