Shop SCOTSMAN
See all product information
Create Account
Ice Machine, 15 in, 96 lb, 36 lb
- Mfr # UF0915AX-1
- Zoro # G921683976
product price:Â
$
4,114.99
/ea
Free Shipping & Returns
Key Features
Ice Production per Day
96 lb
Product Type
Ice Machine
Condenser Cooling
Air
Overall Height
38 in
Energy Star Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF0915AX-1
- Zoro #
- G921683976
- UPC #
- -
- Country of Origin
- United States
- Ice Production per Day
- 96 lb
- Product Type
- Ice Machine
- Condenser Cooling
- Air
- Energy Star Compliant
- Yes
- Ice Machine Style
- Undercounter
- Function
- Makes Ice, Stores Ice
- Item
- Ice Machine
- Storage Capacity
- 36 lb
- Color
- Silver
- Cube Type
- Flake
- Wire Color
- Silver
Dimensions
- Overall Height
- 38 in
- Overall Depth
- 24 in
- Overall Width
- 15 in
Description
Ice Machine, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 96 lb, Storage Capacity 36 lb, Overall Height 38 in, Overall Width 15 in, Overall Depth 24 in, Energy Star Compliant Yes, Ice Machine Style Undercounter, Color Silver
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.