Shop SCOTT
See all product information
Create Account
Green Certified Foam Hand Soap, 1.5 L Refills for KCP Automatic Counter-Mount Dispensers (2 Bottles)
- Mfr # 11285
- Zoro # G4437347
product price:Â
$
60.29
/pk of 2, $30.15/ea
Key Features
Form
Liquid
Container Type
Cartridge
Fragrance
Unscented
Size
15 L
Uses Dispenser
compatible Kimberly-Clark Professional's Scott® Countermount dispenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11285
- Zoro #
- G4437347
- UPC #
- 036000112856
- Country of Origin
- United States
Dimensions
- Size
- 15 L
- Container Size
- 1.5 L
Details
- Item
- Skin Cleanser
- Form
- Liquid
- Container Type
- Cartridge
- Fragrance
- Unscented
- Uses Dispenser
- compatible Kimberly-Clark Professional's Scott® Countermount dispenser
- Color
- Clear
- NSF Rating
- E1
- Includes Grit
- No
- Product Type
- Hand Soap
- Manufacturer Dispenser Part Number
- 47604
- Wire Color
- Clear
Description
Green Cert. Skin Cleanser,1.5L,PK2, Individually Wrapped Not Applicable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.