Shop SCOTT
See all product information
Create Account
Slimroll Towels, 1-Ply, 8" x 580 ft, White/Pink Core, Traditional Business, 6PK
Mfr # 47032
Zoro # G823333894
product price:Â $169.99
/pk 6, $28.33/ea
Free Shipping & Returns
Key Features
Ply
1
Roll Length
580 ft
Paper Towel Type
Hardwound Roll Towels
Color
White
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47032
- Zoro #
- G823333894
- UPC #
- 36000470321
- Country of Origin
- United States
Dimensions
- Roll Length
- 580 ft
- Roll Dia.
- 6 in
- Sheet Width
- 8 in
Details
- Ply
- 1
- Paper Towel Type
- Hardwound Roll Towels
- Color
- White
- Material
- Paper
Description
Scott provides enhanced hygiene solutions for critical environments. Just because you have a small space doesn't mean that you should have to sacrifice the convenience of a high-capacity paper towel system! The Scott Slimroll Paper Towels are a true breakthrough in touchless hard roll technology, proving that good things do come in small, high-performance packages. It lets you use a roll towel dispenser in places you didn't think possible, like right next to the sink, in a breakroom, compact offices or at a small nurses' station. With this slim commercial system, you get absorbent, soft recycled paper towels and you'll need to change the roll less frequently. In addition, these towels are specially designed to fit with compatible Kimberly-Clark Professional dispensers that allow your employees and guests to pull what they need to dry their hands without touching the dispenser or any other towels. Proper hand washing is still the best way to reduce germs - thorough drying with paper towels can reduce germs by 77%.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.